References
Draper:03717
Rubix:381A6056
Manufacturer :03717
EAN:5059482034565
Product details : DRAPER 03717 230 VOLT BS 16AMP SITE PLUG
This heavy duty 230V site plug is for use with 16A transformers. The splashproof IP44 rating makes it suitable for use on construction sites and a variety of outdoor environments such as marinas and campsites.
Technical specifications
Attributes
| Voltage | 250 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
- Delivery usually within ( 7 ) days


