Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,406)
Mechanical Power Transmission
(110,879)
Fluid Transmission & Flow Technology
(101,362)
Tools & Metrology
(32,726)
Protection, Safety & Hygiene
(55,515)
Equipment
(10,026)
Fasteners, Adhesives & Tapes
(17,688)
Maintenance & Repairs
(5,529)
Welding
(1,007)
New Products
Lubricants
(934)
Paints and Fittings
(417)
Brushes
(386)
Cleaning
(11)
Miscellaneous maintenance
(302)
Electrics, electronics and lighting
(3,479)
See Maintenance & Repairs
Electrics and lighting
(3,049)
See Electrics, electronics and lighting
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
LEGRAND RED PLUG 3P16A 052243
LEGRAND RED PLUG 3P16A 052243
Plug
See technical information
References
Legrand:
052243
Rubix:
134A1341
EAN:
3245060522438
Product details : LEGRAND RED PLUG 3P16A 052243
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
116.21
excl. VAT
/
Each
£
139.45
incl. VAT
Delivery usually within (
7
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
DRAPER 12242 10X300MM SPARK PLUG WRENCH
DRAPER EXPERT 16773 12MM SPARK PLUG SOCKET 3/8IN SQ DR 18MM
DRAPER 99677 13-PIN EURO 12V PLUG
WALTHER 369 63A 3P+N+E 415V COUPLER WATERTIGHT (L)255 MM X (DIA)110 MM
ILME PES1643PV 110V 16A 2P&E COUPLER YELLOW
LEWDEN 508146 SKT SURF ANG 16A 5P 415V 6H IP44 MOULDED
DRAPER 01064 16MM 250MAG.PLUG SOCKET3/812P
GEWISS 3P+N+E 440V PLUG GW60020H
ILME PES1663PV 230V 16A 2P&E COUPLER BLUE
GEWISS GW62019H PRESA MOB.HP IP44 3P+T 32A 400V 6H (L)164 MM X (DIA)65
DRAPER 03715 110 VOLT BS 16AMP SITE SOCKET
CEENORM 21000-TLS TLS 16A 3P 110V PLUG
GEWISS GW44216 ENCL.W.SMOOT.SIDE WALLS 150X110X140 IP56 (L)159 MM X (W
MENNEKES 13520 POWER TOP EXTRA PLUG IP54 32A 5P 400V
GEWISS GW62009H PRESA MOB.HP IP44 3P+N+T 16A 400V 6H (L)144 MM X (DIA)