SPARTEX 854255 PROTECTIVE SHEET ROLL LENGTH 25M
Roller protective cover
See technical informationSee documentsReferences
Spartex:854255
Rubix:209A7381
EAN:3660338100819

Documents
Product details : SPARTEX 854255 PROTECTIVE SHEET ROLL LENGTH 25M
Polyethylene.
For optimum recovery..
Colour: transparent.
For optimum recovery..
Colour: transparent.
Strengths
Polyethylene
Applications
Fourniture protection, floor protection
Technical specifications
Attributes
| Length | 25 m |
|---|---|
| Width | 3 m |
| Colour | colourless |
| Use | interior |
Show UNSPSC/ECL@SS
£ 40.13 excl. VAT
/ Each
£ 48.16 incl. VAT
- Usually arrives within 14 working days
