References
Draper:20471
Rubix:381A9177
Manufacturer :20471
EAN:5010559204717


Technical specifications
| Type | pvc suction hose |
|---|---|
| Model | pvc suction hose, 10 m x 75 mm / 3' |
| Diameter | 75 mm |
Product details : DRAPER 20471 3 PVC SUCTION HOSE
Clear hose walls for ease of checking fluid transfer. Strong spiral reinforcement, flexible for ease of positioning. For use with Draper petrol-powered water pumps and other manufacturers similar products. Supplied polythene wrapped.
Technical specifications
Attributes
| Type | pvc suction hose |
|---|---|
| Model | pvc suction hose, 10 m x 75 mm / 3' |
| Diameter | 75 mm |
| Colour | transparent |
| Length | 10 m |
Show UNSPSC/ECL@SS
£ 131.24 excl. VAT
/ Each
£ 157.49 incl. VAT
- Delivery usually within ( 7 ) days