GISS 858492 OXYGENE ACETYLENE RUBBER HOSES CHECKFLAME FIT MM 10X17

Oxygen/acetylene handles

See technical informationSee documents

References

Spartex:858492
Rubix:217A2317
EAN:3660338151293
OXYGENE / ACETYLENE RUBBER HOSES - CHECK-FLAME FITTING Diameter mm 10 x 17

Technical specifications

Type10 x 17
Model858492
Diameter10 mm
See all Specifications

Documents

Product details : GISS 858492 OXYGENE ACETYLENE RUBBER HOSES CHECKFLAME FIT MM 10X17


Single pair of OXY/AD handles .
Pair of handles with OXY/AD flame retardant backstop

Technical specifications


Attributes
Type10 x 17
Model858492
Diameter10 mm
Gasoxygen/acetylene
£ 85.59 excl. VAT
/ Each
£ 102.71 incl. VAT
  • Usually arrives within 14 working days

Type

Model

Diameter