References
Draper:29780
Rubix:382A0571
Manufacturer :29780
EAN:5059482004582


Technical specifications
| Diameter | 1 mm |
|---|---|
| Packaging | 15 kg |
| Material | copper coated mild steel |
Product details : DRAPER 29780 MILD STEEL MIG WIRE 1.0MMX15KG
Made from copper coated mild steel. 1.0mm wire supplied as a 15kg spool. For welding mild and medium tensile steels for impact toughness down to -20℃. Suitable for use with most MIG welders.
Technical specifications
Attributes
| Diameter | 1 mm |
|---|---|
| Packaging | 15 kg |
| Material | copper coated mild steel |
| Type | mild steel mig welding wire |
Show UNSPSC/ECL@SS
£ 106.50 excl. VAT
/ Each
£ 127.80 incl. VAT
- Delivery usually within ( 7 ) days