ESAB 1A50086900 OK ARISTOROD 12.50 0.8MM 15KG
Non-copper MAG steel wire ARISTOROD OK 12.50
See technical informationReferences
Esab:1A50086900
Rubix:80989772
EAN:7330129208814

Product details : ESAB 1A50086900 OK ARISTOROD 12.50 0.8MM 15KG
Non-copper MAG steel wire ARISTOROD. Stretching: 26%. Breaking load: 560 Mpa. Yield strength: 470 Mpa.
Strengths
The OK AristoRod 12.50 is equipped with exclusive ESAB technology: Advanced Surface Characteristics (ASC). This wire guarantees excellent striking properties, feeding with no problem, even at high speeds and on long cords, a particularly stable arc with high welding currents, a very low level of welding projections, minimal fume emissions, less wear of the contact tip and better resistance of the wire to corrosion.
Applications
Wire used in the construction industry in general, for the manufacture of parts in the automotive industry, the manufacture of pressure equipment and for shipbuilding.
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Packaging | 15 kg |
| Type | spool |
Show UNSPSC/ECL@SS
£ 108.97 excl. VAT
/ Each
£ 130.76 incl. VAT
- Usually arrives within 14 working days
