References
Esab:1264086700
Rubix:80989822
EAN:7330129148806

Documents
Product details : ESAB 1264086700 OK AUTROD 12.64 0.8MM 15KG
Ok autrod 12.64 is a copper-coated, mn-si-alloyed g4si1/er70s-6 solid wire for the gmaw of non-alloyed steels, as used in general construction, automotive components, pressure vessel fabrication and shipbuilding. It has a slightly higher manganese and silicon content than ok autrod 12.50 to increase the weld metal strength. This also promotes low sensitivity to surface impurities and contributes to smooth, sound welds. The wire can be used with both ar/co2 mixed gas and pure co2 shielding gas.
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Packaging | 15 kg |
| Type | wire |
| Standard | ABS 3YSA;BV SA3YM;CE EN 13479;CWB B-G 49A 3 C G6 (ER49S-6);DB 42.039.11;DNV-GL III YMS;LR 3YS H15 (C1 & M21);NAKS/HAKC 1.2-1.6 MM;RS 3YMS;VDT▄V 04294 |
Show UNSPSC/ECL@SS
£ 215.49 excl. VAT
/ Each
£ 258.59 incl. VAT
- Usually arrives within 14 working days
