SPARTEX 887666 MIG/MAG WIRE REELS STEEL G3SI1 (SG2) DIAMETER MM 0.80
308lsi stainless steel welding wire mig
See technical informationSee documentsReferences
Spartex:887666
Rubix:278A5570
EAN:3660338410581



Documents
Product details : SPARTEX 887666 MIG/MAG WIRE REELS STEEL G3SI1 (SG2) DIAMETER MM 0.80
308lsi stainless steel welding wire mig Plastic Spool of 15 kg.
Diameter 300 mm
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Packaging | 15 kg |
| Standard | AWS A5.9 - EN 14343 |
Show UNSPSC/ECL@SS
£ 9.91 excl. VAT
/ Each
£ 11.89 incl. VAT
- Usually arrives within 14 working days
