ESAB 4630323400 OK 46.30 3.2MM RODS 15.9KG
Mild Steel Electrodes
See technical informationSee documentsReferences
Esab:4630323400
Rubix:80071981
EAN:7330129183524

Documents
Product details : ESAB 4630323400 OK 46.30 3.2MM RODS 15.9KG
All-round, general purpose rutile electrode for thin and medium thick plates. Good striking and restriking properties. Useful for bridging gaps.
Technical specifications
Attributes
| Diameter | 3.2 mm |
|---|---|
| Type | electrode |
| Standard | CE;EN 13479;SFA/AWS A5.1;E6013;EN ISO 2560-A;E 38 0 R 12 |
Show UNSPSC/ECL@SS
£ 250.20 excl. VAT
/ Each
£ 300.24 incl. VAT
- Usually arrives within 14 working days
