References
Esab:232112670H
Rubix:80104607
EAN:7330129263851

Product details : ESAB MIG WIRE G3SI1 1.2MM 15KG 232112670H
Technical specifications
Attributes
| Diameter | 1.2 mm |
|---|---|
| Packaging | 15 kg |
| Standard | EN 13479, CE, 42.039.39 |
Show UNSPSC/ECL@SS
£ 46.65 excl. VAT
/ Each
£ 55.98 incl. VAT
- In stock: Next day delivery
