WELDING WIRE 1.0MM BULK PACK 1251109320


Autrod

References
esab:1251109320
rubix:090096
ean:7330129087624
brand logo
brand logo
Technical specifications
TypeAutrod
Diameter1 mm
StandardEN ISO 14341
See all Specifications

Product details : WELDING WIRE 1.0MM BULK PACK 1251109320


OK Autrod 12.51 is a copper-coated solid wire with higher levels of deoxidizers (manganese and silicon). The high content of deoxidizers allow welding over heavier amounts of dirt, rust, and mill scale while providing a more fluid puddle and smoother bead profile.

Technical specifications


Attributes
TypeAutrod
Diameter1 mm
StandardEN ISO 14341
Model12.51
Packaging250 kg
Show UNSPSC/ECL@SS
£ 2,035.10 excl. VAT
/ Each
£ 2,442.12 incl. VAT
  • Usually arrives within 14 working days