ESAB 1251086700 OK12.51 0.8MM 15KG WELDING WIRE
ESAB OK Autrod 12.51 MIG Wire 0.8mm 15Kg
See technical informationReferences
Esab:1251086700
Rubix:80200210
EAN:7330129147472
Product details : ESAB 1251086700 OK12.51 0.8MM 15KG WELDING WIRE
Copper coated Mn-Si-alloyed solid wire.
Suitable for GMAW of non-alloyed steels.
Can be used with Ar/CO2 mixed and pure CO2 shielding gas.
SFA/AWS A5.18 ER70S-6. EN440.
Suitable for GMAW of non-alloyed steels.
Can be used with Ar/CO2 mixed and pure CO2 shielding gas.
SFA/AWS A5.18 ER70S-6. EN440.
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Packaging | 15 kg |
Show UNSPSC/ECL@SS
£ 149.05 excl. VAT
/ Each
£ 178.86 incl. VAT
- Usually arrives within 14 working days

