References
Spartex:UK-SUC1209065YG
Rubix:225A1328
Manufacturer :SUC1209065YG
Product details : SPARTEX SUC1209065YG EUROSLIDE 11 DRAWER 11X100MM-650D GREEN
Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 900mm width with the height of 1200mm and depth of 650mm and 750mm.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 900 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 1,419.97 excl. VAT
/ Each
£ 1,703.96 incl. VAT
- Delivery usually within ( 16 ) days

