BOTT 16925129.16 VERSO DRAWER CABINET 800MMX550MMX900MM+7XDRAWERS
verso drawer cabinet with 7 drawers WxDxH: 800x550x900mm RAL 7035
See technical informationSee documentsReferences
Bott:16925129.16
Rubix:214A7063

Documents
Product details : BOTT 16925129.16 VERSO DRAWER CABINET 800MMX550MMX900MM+7XDRAWERS
verso drawer cabinet with 7 drawers. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 4x 100mm, 2x 125mm 1x 175mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 800x550x900mm.
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Height | 900 mm |
| Width | 800 mm |
| Depth | 550 mm |
| Type | drawer cabinet |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 757.23 excl. VAT
/ Each
£ 908.68 incl. VAT
- Delivery usually within ( 16 ) days



