INA BK1212-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END

Drawn cup needle roller bearing closed end

See technical information
References
INA:BK1212-A
Rubix:103A3664
Manufacturer :0001772290000
EAN:4012802436525
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter18 mm
Width12 mm
See all Specifications

Product details : INA BK1212-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END


Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245

Strengths

Operating temperature up to + 140 °C.

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x18x18 mm
Logistic Weight10 g
Inner diameter12 mm
Outer diameter18 mm
Width12 mm
Sealingopen
Reference speed13800 rpm
Basic dynamic load, radial - Cr6500 N
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 11.82 excl. VAT
/ Each
£ 14.18 incl. VAT
  • Usually arrives within 14 working days