Drawn cup needle roller bearing closed end
Inner diameter | 4 mm |
---|---|
Outer diameter | 8 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x8x8 mm |
---|---|
Logistic Weight | 2 g |
Inner diameter | 4 mm |
Outer diameter | 8 mm |
Width | 8 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | BK..-B |
Material | Steel |
Cage | Steel |
Reference speed | 38500 rpm |
Limit speed | 42500 rpm |
Basic static load, radial - C0r | 1310 N |
Basic dynamic load, radial - Cr | 1780 N |
Usually arrives within 14 working days