References
NTN:BK1312
Rubix:205A1814
EAN:4547359027334
Product details : NTN BK1312 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 12 mm |
Show UNSPSC/ECL@SS
£ 1.98 excl. VAT
/ Each
£ 2.38 incl. VAT
- Delivery usually within ( 3 ) days


