Drawn cup needle roller bearing closed end
Inner diameter | 15 mm |
---|---|
Outer diameter | 21 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x21x21 mm |
---|---|
Logistic Weight | 17 g |
Inner diameter | 15 mm |
Outer diameter | 21 mm |
Width | 16 mm |
Sealing | open |
Bearing Clearance | cn |
Series | bk |
Cage | steel |
Reference speed | 11200 rpm |
Limit speed | 16500 rpm |
Basic static load, radial - C0r | 14400 N |
Basic dynamic load, radial - Cr | 10500 N |
Usually arrives within 14 working days