INA BK1512 DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK1512
Rubix:103A3662
Manufacturer :0005349940000
EAN:4012802419672

Product details : INA BK1512 DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245
Strengths
Operating temperature up to + 140 °C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x21x21 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 15 mm |
| Outer diameter | 21 mm |
| Width | 12 mm |
| Sealing | open |
| Reference speed | 11400 rpm |
| Basic dynamic load, radial - Cr | 7900 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 11.33 excl. VAT
/ Each
£ 13.60 incl. VAT
- Delivery usually within ( 7 ) days
