INA HK0808-B-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK0808-B-L271
Rubix:238A1546
Manufacturer :0011976300968
EAN:4054362387084

Product details : INA HK0808-B-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearings with open ends HK, to DIN 618/ISO 3245
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300
DIN 618-1/ISO 3300
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x12x12 mm |
|---|---|
| Logistic Weight | 3 g |
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Width | 8 mm |
| Series | hk..-b |
| Material | steel |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 2750 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,110.00 excl. VAT
/ 1,000 pieces
£ 3,732.00 incl. VAT
- Delivery usually within ( 7 ) days
