References
INA:AXW12
Rubix:100A2870
Manufacturer :0001615940000
EAN:4012802032819

Product details : INA NEEDLETHRUST BEARING AXW12
Axial needle roller bearings, single direction, AXK with axial bearing washer
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x29x29 mm |
|---|---|
| Logistic Weight | 15 g |
| Inner diameter | 12 mm |
| Outer diameter | 29 mm |
| Width | 3.2 mm |
| Series | axw |
| Reference speed | 7300 rpm |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 9.67 excl. VAT
/ Each
£ 11.60 incl. VAT
- Delivery usually within ( 7 ) days
