Needle roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 62 mm |
Width | 25 mm |
Logistic Weight | 158 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 62 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NK..-F-XL |
Material | Light Metal |
Reference speed | 5400 rpm |
Limit speed | 9200 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 74000 N |
Basic dynamic load, radial - Cr | 43000 N |
Sealing | Open |
In stock: Next day delivery