References
INA:NKI140/32
Rubix:274A8071
Manufacturer :0000074980000
EAN:4012802132557

Product details : INA NKI140/32 RADIAL ROLLER BEARING
Needle roller bearing with edges and without inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x180x180 mm |
|---|---|
| Logistic Weight | 2058 g |
| Inner diameter | 140 mm |
| Outer diameter | 180 mm |
| Width | 32 mm |
| Series | nki |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 542.35 excl. VAT
/ Each
£ 650.82 incl. VAT
- Usually arrives within 14 working days
