INA NKI38/30-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI38/30-XL
Rubix:238A1604
Manufacturer :0507622650000
EAN:4012802337402

Product details : INA NKI38/30-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x53x53 mm |
|---|---|
| Logistic Weight | 205 g |
| Inner diameter | 38 mm |
| Outer diameter | 53 mm |
| Width | 30 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 6000 rpm |
| Basic static load, radial - C0r | 85000 N |
| Basic dynamic load, radial - Cr | 45500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 39.35 excl. VAT
/ Each
£ 47.22 incl. VAT
- In stock: Next day delivery
