Drawn cup needle roller bearing open end
Inner diameter | 40 mm |
---|---|
Outer diameter | 47 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x47x47 mm |
---|---|
Logistic Weight | 48 g |
Inner diameter | 40 mm |
Outer diameter | 47 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | HK..-2RS-A |
Material | Steel |
Cage | Steel |
Sealing | Two rubber seals |
Limit speed | 3950 rpm |
Basic static load, radial - C0r | 38500 N |
Basic dynamic load, radial - Cr | 20000 N |
Usually arrives within 14 working days