Drawn cup needle roller bearing open end
Inner diameter | 25 mm |
---|---|
Outer diameter | 32 mm |
Width | 30 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 32 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | HK..-2RS |
Cage | Steel |
Sealing | Two rubber seals |
Limit speed | 6100 rpm |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 25500 N |
In stock: Next day delivery