INA HK1216-2RS-AS1-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1216-2RS-AS1-L271
Rubix:274A7711
Manufacturer :0014037370968
EAN:4054364467067

Product details : INA HK1216-2RS-AS1-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x18x18 mm |
|---|---|
| Logistic Weight | 11 g |
| Inner diameter | 12 mm |
| Outer diameter | 18 mm |
| Width | 16 mm |
| Series | hk..-2rs |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 7300 N |
| Basic dynamic load, radial - Cr | 6500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 7.48 excl. VAT
/ Each
£ 8.98 incl. VAT
- Delivery usually within ( 7 ) days
