INA K75X83X23-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K75X83X23-A/0-7
Rubix:104A0571
Manufacturer :0002820146063
EAN:4012802368673

Product details : INA K75X83X23-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x83x83 mm |
|---|---|
| Logistic Weight | 124 g |
| Inner diameter | 75 mm |
| Outer diameter | 83 mm |
| Width | 23 mm |
| Series | k |
| Reference speed | 3800 rpm |
| Basic static load, radial - C0r | 109000 N |
| Basic dynamic load, radial - Cr | 50000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 75.45 excl. VAT
/ Each
£ 90.54 incl. VAT
- Delivery usually within ( 7 ) days
