INA K60X68X23-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K60X68X23-A/0-7
Rubix:104A1256
Manufacturer :0000385206063
EAN:4012802698619

Product details : INA K60X68X23-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x68x68 mm |
|---|---|
| Logistic Weight | 94 g |
| Inner diameter | 60 mm |
| Outer diameter | 68 mm |
| Width | 23 mm |
| Series | k |
| Reference speed | 4350 rpm |
| Basic static load, radial - C0r | 101000 N |
| Basic dynamic load, radial - Cr | 49500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 58.69 excl. VAT
/ Each
£ 70.43 incl. VAT
- Delivery usually within ( 7 ) days
