INA K12X15X20-ZW-TV/0-7 NEEDLE ROLLER BEARING CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K12X15X20-ZW-TV/0-7
Rubix:238A0835
Manufacturer :0007775016063
EAN:4047643186537

Product details : INA K12X15X20-ZW-TV/0-7 NEEDLE ROLLER BEARING CAGE ASSEMBLY
Needle roller and cage assemblies K..-ZW, double row, to DIN 5405-1/ISO 3030
Needle roller cage assembly K..-ZW-TV, two-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x15x15 mm |
|---|---|
| Logistic Weight | 4 g |
| Inner diameter | 12 mm |
| Outer diameter | 15 mm |
| Width | 20 mm |
| Series | k..-zw-tv |
| Cage | polyamide |
| Basic static load, radial - C0r | 12200 N |
| Basic dynamic load, radial - Cr | 8400 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.22 excl. VAT
/ Each
£ 21.86 incl. VAT
- Delivery usually within ( 7 ) days
