INA HK2820-2RS-AS1-L271 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK2820-2RS-AS1-L271
Rubix:238A4019
Manufacturer :0012716950968
EAN:4054362395751

Product details : INA HK2820-2RS-AS1-L271 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN END
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x35x35 mm |
|---|---|
| Logistic Weight | 34 g |
| Inner diameter | 28 mm |
| Outer diameter | 35 mm |
| Width | 20 mm |
| Series | hk..-2rs |
| Material | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 26500 N |
| Basic dynamic load, radial - Cr | 16400 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
- Delivery usually within ( 7 ) days
