Drawn cup needle roller bearing open end
Inner diameter | 12 mm |
---|---|
Outer diameter | 18 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x18x18 mm |
---|---|
Logistic Weight | 11 g |
Inner diameter | 12 mm |
Outer diameter | 18 mm |
Width | 16 mm |
Bearing Clearance | cn |
Series | hk..-2rs |
Material | steel |
Cage | steel |
Sealing | two rubber seals |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 7300 N |
Basic dynamic load, radial - Cr | 6500 N |
Usually arrives within 14 working days