INA NEEDLE ROLLR BEARING HK1010


Schaeffler Needle Sleeve

References
ina:HK1010
rubix:104A5351
brand logo
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter14 mm
Width10 mm
See all Specifications

Product details : INA NEEDLE ROLLR BEARING HK1010


Drawn cup needle roller bearings are part of the group of radial needle roller bearings. These ready-to-fit bearing arrangement elements are rolling bearings with a very small radial section height. They comprise thin-walled, drawn outer cups and needle roller and cage assemblies which together form a complete unit. The cage guides the needle rollers parallel to the axis in pockets.

Strengths

Offer extremely high load carrying capacity

Applications

Compressors
Liquid and hydraulic pumps
Automotive suspensions and transmissions
Industrial gearboxes
Agricultural vehicles
Elevators and packaging systems
Heavy motorcycles
Machine tools
Textile machinery

Technical specifications


Attributes
Inner diameter10 mm
Outer diameter14 mm
Width10 mm
SeriesHK
Reference speed18700 rpm
Limit speed24300 rpm
StandardDIN 618
Basic static load, radial - C0r5100 N
Basic dynamic load, radial - Cr4400 N
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
  • In stock: Next day delivery