Needle Roller Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 26 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x26x26 mm |
---|---|
Logistic Weight | 35 g |
Inner diameter | 20 mm |
Outer diameter | 26 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | HK |
Material | Bearing steel |
Cage | Steel |
Sealing | Open |
Reference speed | 12000 rpm |
Limit speed | 14000 rpm |
Number of rows | 2 |
Basic static load, radial - C0r | 40500 N |
Basic dynamic load, radial - Cr | 20900 N |
Usually arrives within 14 working days