NTN - Needle Roller Bearing - K25X29X10
Inner diameter | 25 mm |
---|---|
Outer diameter | 29 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 29x29x10 mm |
---|---|
Logistic Weight | 10 g |
Inner diameter | 25 mm |
Outer diameter | 29 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 13300 N |
Basic dynamic load, radial - Cr | 8950 N |
Usually arrives within 14 working days