INA NEEDLE ROLLR BEARING HK1514-RS

Drawn cup needle roller bearing open end

See technical information

References

INA:HK1514-RS-L271
Rubix:45032465
Manufacturer :0007001930968
EAN:4012802338355
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter21 mm
Width14 mm
See all Specifications

Product details : INA NEEDLE ROLLR BEARING HK1514-RS


Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618

Strengths

Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3290

Applications

Bearing with reduced radial volume.

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x21x21 mm
Logistic Weight12 g
Inner diameter15 mm
Outer diameter21 mm
Width14 mm
Serieshk..-rs
Basic static load, radial - C0r9800 N
Basic dynamic load, radial - Cr7800 N
Sealingopen
Bearing Clearancecn
£ 15.14 excl. VAT
/ Each
£ 18.17 incl. VAT
  • Delivery usually within ( 7 ) days