INA HK1614-RS-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1614-RS-L271
Rubix:238A1980
Manufacturer :0007000290968
EAN:4054362392569

Product details : INA HK1614-RS-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3290
DIN 618-1/ISO 3290
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x22x22 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 16 mm |
| Outer diameter | 22 mm |
| Width | 14 mm |
| Series | hk..-rs |
| Basic static load, radial - C0r | 9700 N |
| Basic dynamic load, radial - Cr | 7600 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
- In stock: Next day delivery
