Drawn cup roller clutch
Inner diameter | 4 mm |
---|---|
Outer diameter | 8 mm |
Width | 6 mm |
Logistic Weight | 1 g |
---|---|
Inner diameter | 4 mm |
Outer diameter | 8 mm |
Width | 6 mm |
Bearing Clearance | cn |
Series | hf..-kf-r-a |
Material | steel |
Sealing | open |
Usually arrives within 14 working days