INA HK1010-B-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1010-B-L271
Rubix:274A7709
Manufacturer :0011976810968
EAN:4054362388999

Product details : INA HK1010-B-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearings with open ends HK, to DIN 618/ISO 3245
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300
DIN 618-1/ISO 3300
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x14x14 mm |
|---|---|
| Logistic Weight | 4 g |
| Inner diameter | 10 mm |
| Outer diameter | 14 mm |
| Width | 10 mm |
| Series | hk..-b |
| Material | steel |
| Basic static load, radial - C0r | 5100 N |
| Basic dynamic load, radial - Cr | 4400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,890.00 excl. VAT
/ 1,000 pieces
£ 3,468.00 incl. VAT
- Usually arrives within 14 working days
