NTN RNA4868 NEEDLE ROLLER BEARING
Needle roller bearing, solid outer ring, without inner ring, side collars, lubrication hole
See technical informationReferences
NTN:RNA4868
Rubix:205A7423
EAN:4547359171204



Product details : NTN RNA4868 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads in a compact package.
More than 50 years of design and manufacturing experience.
Undisputed market leader in Japan and world No. 2 for industrial applications.
Over 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
More than 50 years of design and manufacturing experience.
Undisputed market leader in Japan and world No. 2 for industrial applications.
Over 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 370 mm |
|---|---|
| Outer diameter | 420 mm |
| Width | 80 mm |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,868.03 excl. VAT
/ Each
£ 2,241.64 incl. VAT
- Usually arrives within 14 working days
