Needle Roller Bearing
Inner diameter | 43 mm |
---|---|
Outer diameter | 53 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x53x53 mm |
---|---|
Logistic Weight | 86 g |
Inner diameter | 43 mm |
Outer diameter | 53 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK |
Material | Bearing steel |
Reference speed | 9500 rpm |
Limit speed | 11000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 55000 N |
Basic dynamic load, radial - Cr | 27500 N |
Sealing | Open |
Usually arrives within 14 working days