NTN 1R60X70X60 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R60X70X60
See technical informationSee documentsReferences
NTN:1R60X70X60
Rubix:204A4538
EAN:4547359253290

Documents
Product details : NTN 1R60X70X60 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R60X70X60
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x60 mm |
|---|---|
| Logistic Weight | 472 g |
| Inner diameter | 60 mm |
| Outer diameter | 70 mm |
| Width | 60 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 33.57 excl. VAT
/ Each
£ 40.28 incl. VAT
- Usually arrives within 14 working days
