NTN - Needle Roller Bearing - 1R30X35X23
Inner diameter | 30 mm |
---|---|
Outer diameter | 35 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 35x35x23 mm |
---|---|
Logistic Weight | 50 g |
Inner diameter | 30 mm |
Outer diameter | 35 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days