NTN - Needle Roller Bearing - 1R50X58X23D
Inner diameter | 50 mm |
---|---|
Outer diameter | 58 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 58x58x23 mm |
---|---|
Logistic Weight | 130 g |
Inner diameter | 50 mm |
Outer diameter | 58 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days