Drawn cup needle roller bearing open end
Inner diameter | 20 mm |
---|---|
Outer diameter | 26 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x26x26 mm |
---|---|
Logistic Weight | 23 g |
Inner diameter | 20 mm |
Outer diameter | 26 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | HK..-2RS |
Sealing | Two rubber seals |
Limit speed | 7600 rpm |
Basic static load, radial - C0r | 20100 N |
Basic dynamic load, radial - Cr | 12700 N |
Usually arrives within 14 working days