INA K20X26X13-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K20X26X13-A/0-7
Rubix:104A1737
Manufacturer :0001303386063
EAN:4054369070736

Product details : INA K20X26X13-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x26x26 mm |
|---|---|
| Logistic Weight | 12 g |
| Inner diameter | 20 mm |
| Outer diameter | 26 mm |
| Width | 13 mm |
| Series | k |
| Cage | steel |
| Reference speed | 11600 rpm |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 14400 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 87.65 excl. VAT
/ 5 pieces
£ 105.18 incl. VAT
- Delivery usually within ( 7 ) days
