INA K90X98X30-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K90X98X30-A/0-7
Rubix:104A1733
Manufacturer :0006886656063
EAN:4054362427735

Product details : INA K90X98X30-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x98x98 mm |
|---|---|
| Logistic Weight | 172 g |
| Inner diameter | 90 mm |
| Outer diameter | 98 mm |
| Width | 30 mm |
| Series | k |
| Reference speed | 3300 rpm |
| Basic static load, radial - C0r | 172000 N |
| Basic dynamic load, radial - Cr | 68000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 150.36 excl. VAT
/ Each
£ 180.43 incl. VAT
- Delivery usually within ( 7 ) days
