INA K55X60X27-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K55X60X27-B/0-7
Rubix:238A1533
Manufacturer :0006567206063
EAN:4047643187435

Product details : INA K55X60X27-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x60x60 mm |
|---|---|
| Logistic Weight | 60 g |
| Inner diameter | 55 mm |
| Outer diameter | 60 mm |
| Width | 27 mm |
| Series | k |
| Reference speed | 4950 rpm |
| Basic static load, radial - C0r | 97000 N |
| Basic dynamic load, radial - Cr | 38000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17.51 excl. VAT
/ Each
£ 21.01 incl. VAT
- Delivery usually within ( 7 ) days
