Drawn cup needle roller bearing open end
Inner diameter | 28 mm |
---|---|
Outer diameter | 35 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x35x35 mm |
---|---|
Logistic Weight | 36 g |
Inner diameter | 28 mm |
Outer diameter | 35 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | HK..-B |
Reference speed | 6400 rpm |
Limit speed | 9200 rpm |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 20900 N |
Sealing | Open |
Usually arrives within 14 working days